Disposable Tableware

Motion's disposable tableware is perfect for events and quick meals. Choose from a variety of plates, cups, and utensils for convenient dining.
FILTER
PRODUCT TYPE
COLOR
CUP SIZE
MATERIAL
PACKAGE QUANTITY
SHAPE
INCLUDES HANDLE

27 Results

Photos may not represent actual items. Refer to name and product specs for all details.
Solo Cup 6RB
Solo Cup  6RB
Rolled Rim Cone—Paper Cup—Style: Rolled Rim Cone, Size: 6.0 oz, Color: White
MI ITEM #04285027
MFR #6RB
Factory Order
Quote Required
Solo Cup CL316
Solo Cup  CL316
Plastic—Cup Lid—Style: Cup Lid, Size: 12.0 oz, Color: White
MI ITEM #04285029
MFR #CL316
Factory Order
Quote Required
Dart Container Corp 12J12
Dart Container Corp  12J12
Small Drink Cup - Styrofoam, White, 12 oz
MI ITEM #04002456
MFR #12J12
In stock
$207.00/case (ca)
Georgia Pacific 5356DX
Georgia Pacific  5356DX
Disposable Cup - Paper, 16 oz
MI ITEM #04781034
MFR #5356DX
Factory Order
Quote Required
Solo Cup 168EN
Solo Cup  168EN
Envy® Cold Cup—Waxed Paper Cup—Style: Cold Cup, Size: 16.0 oz, Color: White/Blue/Gray
MI ITEM #04285016
MFR #168EN
Factory Order
Quote Required
Solo Cup 404
Solo Cup  404
Eco-forward™ Flat Bottom—Paper Treated Cup—Style: Flat Bottom, Size: 4.0 oz, Color: White
MI ITEM #04285012
MFR #404
Factory Order
Quote Required
Georgia Pacific 16PPATH
Georgia Pacific  16PPATH
Dixie® Disposable Cup - Paper, Pathways, 16 oz
MI ITEM #05399447
MFR #16PPATH
Factory Order
$183.33/sleeve
Dart Container Corp 20J16
Dart Container Corp  20J16
Insulated Foam Cup - Styrofoam, White, 20 oz
MI ITEM #04201796
MFR #20J16
Factory Order
Quote Required
Solo Cup 412EN
Solo Cup  412EN
Disposable Hot Cup - Polyethylene, Brown, 12 oz
MI ITEM #04285023
MFR #412EN
Factory Order
Quote Required
Georgia Pacific 2338W
Georgia Pacific  2338W
Dixie® Disposable Cup - Poly paper, Simply White, 8 oz
MI ITEM #05871456
MFR #2338W
Factory Order
$131.80/each
Dart Container Corp 10J10
Dart Container Corp  10J10
Insulated Foam Cup - Styrofoam, White, 10 oz
MI ITEM #03750297
MFR #10J10
Factory Order
Quote Required
Solo Cup 378SH
Solo Cup  378SH
Envy® Hot Cup—Paper Poly Lined Cup—Style: Hot Cup, Size: 8.0 oz, Color: White/Blue/Gray
MI ITEM #03105340
MFR #378SH
Factory Order
Quote Required
Dart Container Corp 8J8
Dart Container Corp  8J8
Insulated Foam Cup - Styrofoam, White, 8 oz
MI ITEM #04201804
MFR #8J8
In stock
$158.90/each
Solo Cup 120EV
Solo Cup  120EV
Envy® Flat Bottom—Waxed Paper Cup—Style: Flat Bottom, Size: 12.0 oz, Color: White/Blue/Gray
MI ITEM #04285013
MFR #120EV
Factory Order
Quote Required
Solo Cup 8060A
Solo Cup  8060A
Plastic—Cup Holder—Style: Cup Holder, Size: 7.0 oz, Color: White
MI ITEM #04285028
MFR #8060A
Factory Order
Quote Required
Genuine Joe 10434
Genuine Joe  10434
Translucent Beverage Cup - Plastic, Clear, 9 fl oz
MI ITEM #07287005
MFR #10434
Factory Order
Quote Required
Solo Cup 42RS3251
Solo Cup  42RS3251
Rolled Rim Cone—Paper Cup—Style: Rolled Rim Cone, Size: 4.25 oz, Color: White
MI ITEM #03105338
MFR #42RS3251
Factory Order
Quote Required
Solo Cup 42BR
Solo Cup  42BR
Disposable Cup - Paper, Treated Paper, White, 4-1/4 oz
MI ITEM #02926379
MFR #42BR
Factory Order
Quote Required
Solo Cup 44
Solo Cup  44
Eco-forward™ Flat Bottom—Paper Treated Cup—Style: Flat Bottom, Size: 3.0 oz, Color: White
MI ITEM #04285011
MFR #44
Factory Order
Quote Required
Solo Cup 376H
Solo Cup  376H
Envy® Hot Cup—Paper Poly Lined Cup—Style: Hot Cup, Size: 6.0 oz, Color: White
MI ITEM #03105341
MFR #376H
Factory Order
Quote Required
Genuine Joe 10435
Genuine Joe  10435
Translucent Beverage Cup - Plastic, Clear, 12 fl oz
MI ITEM #07287006
MFR #10435
Factory Order
Quote Required
Solo Cup 376VH
Solo Cup  376VH
Envy® Hot Cup—Paper Poly Lined Cup—Style: Hot Cup, Size: 6.0 oz, Color: White/Blue/Gray
MI ITEM #04285020
MFR #376VH
Factory Order
Quote Required
Solo Cup 378VH
Solo Cup  378VH
Envy® Hot Cup—Paper Poly Lined Cup—Style: Hot Cup, Size: 8.0 oz, Color: White/Blue/Gray
MI ITEM #04285021
MFR #378VH
Factory Order
Quote Required
Rubbermaid 16371
Rubbermaid  16371
Disposable Cup - Paper, White, 6 oz
MI ITEM #05065375
MFR #16371
Factory Order
Quote Required
Showing 1-24 of 27