Clamping, Workholding and Positioning

Motion offers clamping, workholding and positioning instruments that ensure precise positioning and safe operations. These tools secure workpieces during manufacturing, assembly, and other operations.
FILTER
PRODUCT CATEGORY
BORE DIAMETER
JAW OPENING CAPACITY
JAW WIDTH
BASE ATTACHMENT TYPE
TYPE
WIDTH
OVERALL LENGTH
MATERIAL
MAXIMUM OPENING CAPACITY
MAXIMUM HOLDING CAPACITY
BASE MOTION TYPE
CLAMP TYPE
SCREW DIAMETER
THROAT DEPTH
THROAT DEPTH STYLE
APPLICATION STRENGTH
MINIMUM OPENING CAPACITY
MAXIMUM CLAMPING PRESSURE

2,003 Results

Photos may not represent actual items. Refer to name and product specs for all details.
SMC CKZ-80A038
SMC  CKZ-80A038
CKZ-80A038 CLAMP ARM
MI ITEM #10057252
MFR #CKZ-80A038
Factory Order
$118.78/each
Dixon Valve & Coupling Company, LLC BU9
Dixon Valve & Coupling Company, LLC  BU9
Boss™ Interlocking Clamp—2-Bolt—2 Finger
MI ITEM #00348259
MFR #BU9
In stock
See substitute items
$15.00/each
HYDAC 263242
HYDAC  263242
HRS 3 AP ST UNC BL
MI ITEM #00897730
MFR #263242
Factory Order
Quote Required
SMC CKZ-50A027P
SMC  CKZ-50A027P
CKZ2N CLAMP CYLINDER with 50 mm Bore Size
MI ITEM #10057013
MFR #CKZ-50A027P
Factory Order
$101.17/each
SMC CKZ-50A019P
SMC  CKZ-50A019P
CKZ2N50, Power Clamp Cylinder Arm, 50 Bore
MI ITEM #10057001
MFR #CKZ-50A019P
Factory Order
$115.81/each
Gibraltar Brands 75135152
Gibraltar Brands  75135152
720 Lb Capacity, Horizontal, U Hook, Flanged Base, Stainless Steel Pull Action Latch Clamp 1-3/4" Drawing Movement, 6.07" OAL, Threaded U Hook, Straight Handle
MI ITEM #06287820
MFR #75135152
Factory Order
Quote Required
HYDAC 261838
HYDAC  261838
HRS 2 DP ST ZN
MI ITEM #00994533
MFR #261838
Factory Order
Quote Required
Irwin Industrial Tool 58300
Irwin Industrial Tool  58300
Quick-Grip Spring Clamp, Maximum Opening Capacity: 3", Throat Depth: 3", Body Material: Resin, Handle Material: Resin
MI ITEM #03554361
MFR #58300
In stock
$10.39/each
Ridgid 56657
Ridgid  56657
Pipe or Chain Vise, Gripping Style: Yoke, Maximum Pipe Capacity: 12", Base Motion Type: Stationary, Color: Red
MI ITEM #03348984
MFR #56657
In stock
$242.33/each
Gibraltar Brands 73083446
Gibraltar Brands  73083446
Regular-Duty 3" Max Opening, 2-3/8" Throat Depth, Forged Steel Standard C-Clamp 3,500 Lb Capacity, 0" Min Opening, Deep Throat
MI ITEM #06290608
MFR #73083446
In stock
$26.15/each
Ajax Tool Works, Inc. 875
Ajax Tool Works, Inc.  875
Wedge - Steel, Overall Length: 11", Overall Width: 7/8", Overall Height: 7/8"
MI ITEM #02698727
MFR #875
In stock
$21.67/each
Ridgid 64642
Ridgid  64642
Pipe or Chain Vise, Gripping Style: Yoke, Maximum Pipe Capacity: 36", Base Motion Type: Stationary, Color: Red
MI ITEM #03350342
MFR #64642
In stock
$629.10/each
Carr Lane Manufacturing Co CL-200-PA
Carr Lane Manufacturing Co  CL-200-PA
Pull Action Latch Clamp, Latch Clamp, Max. Holding Capacity: 700lbf
MI ITEM #01503427
MFR #CL-200-PA
Factory Order
Quote Required
Destaco 344-SS
Destaco  344-SS
Pull Action Latch Clamp, Standard Pull-Action Latch Clamp, Max. Holding Capacity: 2000lb
MI ITEM #03381589
MFR #344-SS
Factory Order
Quote Required
HYDAC 2073338
HYDAC  2073338
CUSH 1-1/4T
MI ITEM #03777822
MFR #2073338
Factory Order
$5.86/each
Destaco 207-USS
Destaco  207-USS
Vertical Hold Down Clamp, Mount,, Max. Holding Capacity: 450lb
MI ITEM #02680342
MFR #207-USS
Factory Order
Quote Required
Gibraltar Brands 73952509
Gibraltar Brands  73952509
500 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 62° Handle Movement, 92° Bar Opening, U-Bar, Flanged Base, Carbon Steel
MI ITEM #06287785
MFR #73952509
In stock
$22.55/each
Ridgid 36273
Ridgid  36273
Tristand Pipe or Chain Vise, Gripping Style: Chain, Maximum Pipe Capacity: 6", Minimum Pipe Capacity: 1/8"
MI ITEM #03094832
MFR #36273
In stock
$1,033.30/each
Wilton Tool Group 22105
Wilton Tool Group  22105
C Clamp - Light Duty, 0 in Minimum Opening, 1-1/4 in Maximum Opening, 1-1/4 in Throat Depth
MI ITEM #05190770
MFR #22105
Factory Order
$16.44/each
Wilton Tool Group 22006
Wilton Tool Group  22006
C Clamp - Heavy Duty, 0 in Minimum Opening, 8 in Maximum Opening, Standard Throat Style, 3-1/4 in Throat Depth
MI ITEM #02647090
MFR #22006
In stock
$100.98/each
Williams Tools WG5
Williams Tools  WG5
WG-5 Set Up Wedge - Overall Length: 5", Overall Width: 1", Overall Height: 1/2"
MI ITEM #02770584
MFR #WG5
In stock
$16.62/each
Gibraltar Brands 11533
Gibraltar Brands  11533
8" Jaw Opening Capacity x 1-5/8" Throat Depth, Horizontal Drill Press Vise;8" Wide Jaw, Stationary Base, Standard Speed, 18-1/2" OAL x 4.71" Overall Height, Cast Iron
MI ITEM #06287741
MFR #11533
In stock
$243.63/each
Value Collection 63328819
Value Collection  63328819
6" Jaw Width, 7-1/2" Jaw Opening Capacity, Horizontal Swivel Machine Vise - Manual Operation, 6,600 Lb Capacity, 1 Station, 16-3/4" Long x 4-3/8" High x 1-1/2" Deep, 1-1/2" Jaw Height
MI ITEM #11747520
MFR #63328819
In stock
$223.38/each
Gibraltar Brands 73548752
Gibraltar Brands  73548752
1 Piece Vise Handle - 3/4" Hex
MI ITEM #06287070
MFR #73548752
In stock
$70.75/each
Showing 1-24 of 2,003