ENHANCED SAFETY.
BETTER PERFORMANCE.
Ansell's HyFlex® mechanical gloves keep you safe on the job.
These are the tools you rely on.
CUT & ABRASION HAND PROTECTION
HyFlex® provides durable protection without sacrificing fit, comfort and dexterity.
STORAGE
A place to take care of the tools that take care of you.
11-644-9
Ansell
HyFlex® 111676 Cut-Resistant Gloves - Size Large/9, ANSI Cut Level A2, HPPE/Nylon/Spandex Liner
Mi ITEM NUMBER
05239781
11-644-9
Ansell
HyFlex® 111676 Cut-Resistant Gloves - Size Large/9, ANSI Cut Level A2, HPPE/Nylon/Spandex
11-542-9
Ansell
HyFlex® 826636 Cut-Resistant Gloves - Size Large/9, ANSI Cut Level A7, KEVLAR®, Nylon, Spandex, Stainless Steel Liner
Mi ITEM NUMBER
05239780
Mi ITEM NUMBER
07523463
11-542-9
Ansell
HyFlex® 826636 Cut -Resistant Gloves - Size Large/9, ANSI Cut Level A7, KEVLAR®, Nylon, Spandex, Stainless Steel Liner
Mi ITEM NUMBER
07523463
11-501-9
Ansell
HyFlex® Cut-Resistant Gloves - Size Large, ANSI Cut Level A4, Kevlar Liner
Mi ITEM NUMBER
06043498
Your account
Sign In I Register
Locations
Knowledge Hub
11-510-9
Ansell
HyFlex® Cut-Resistant Gloves - Size Large, ANSI Cut Level A2, Kevlar/Nylon Liner
Mi ITEM NUMBER
04819065
Copyright © 2001 - 2023 Motion Industries, Inc - All Rights Reserved. Legal Disclaimer , Privacy Policy , Terms and Conditions , P2MRO Terms and Conditions , Provide Feedback
Motion 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-1122, 1-800-526-9328
Copyright © 2001 - 2021 Motion Industries, Inc. - All Rights Reserved. Motion Industries 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-1122, 1-800-526-9328
Your account
Sign In I Register
MULTIPURPOSE
Designed to protect workers against multiple hazards.
11-600-9
Ansell Light Duty Gloves
HyFlex® 103361 Multipurpose Light Duty Gloves - Large Size, Polyurethane Coated, Knit Wrist Cuff
Mi ITEM NUMBER
05679955
11-600-M
Ansell Light Duty Gloves
HyFlex® 103361 Multipurpose Light Duty Gloves - Medium Size, Polyurethane Coated, Knit Wrist Cuff
Mi ITEM NUMBER
02735055
11-600-6
Ansell Light Duty Gloves
HyFlex® Multipurpose Light Duty Gloves - Small Size, Polyurethane Coated, Knit Wrist Cuff
Mi ITEM NUMBER
04392675
11-600-XL
Ansell Light Duty Gloves
HyFlex® 103363 Multipurpose Light Duty Gloves - X-Large Size, Polyurethane Coated, Knit Wrist Cuff
Mi ITEM NUMBER
02733937
Increase your efficiencies and savings with accurate and reliable inventory and assets in your facility.

The Most Recognized Hand-Protection Brand in the World
SHOCKWAVE IMPACT DUTY™ SOCKETS
SHOCKWAVE Impact Duty™ sockets feature the boldest, longest-lasting markings and extreme impact durability in high-torque applications. They are engineered with high-strength forged steel for optimized performance in heavy-duty applications.
BENEFITS:
49-66-7024
8PC SHOCKWAVE™ Impact Duty™ 3/8" Drive SAE Deep 6 Point Socket Set
Mi Item Number: 11044286
49-66-7005
12PC SHOCKWAVE™ Impact Duty™ 3/8" Drive SAE Standard 6 Point Socket Set
Mi Item Number: 11044699
49-66-7022
9PC SHOCKWAVE™ Impact Duty™ 1/2" Drive SAE Deep 6 Point Socket Set
Mi Item Number: 11044825
49-66-7017
8PC SHOCKWAVE™ Impact Duty™ 3/4" Drive SAE Standard 6 Point Socket Set
Mi Item Number: 11044782
CUSTOMER SERVICE
RESOURCES
COMPANY INFORMATION
1-800-526-9328
1-800-526-9328
Open 24/7/365
Keep your workers comfortable and safe from common industrial cut risks.
Cut Protection
High-tenacity engineered fibers provide high cut protection.
Abrasion Protection
Extreme durability for extended wear in various abrasive applications.
Multipurpose Flexibility
When you need dexterity and flexibility in a lightweight glove, our precision-handling gloves are the perfect choice.
HyFlex® gloves -
engineered for safety.
Ansell offers an expansive portfolio of hand and body protection solutions to guard against hazards such as cut, puncture, abrasion, vibration, electrical,
and impact risks.
HYFLEX® M&E INDUSTRY GUIDE
Browse the HyFlex® Hazards and Solutions Catalog for metal fabrication,
machinery and equipment.
See how HYDAC uses product variety and expertise to enable the iron and steel industry to overcome its most diverse problems.
HYFLEX® GENERAL PURPOSE
Designed to protect workers against multiple hazards.
11-840-9
Ansell
HyFlex® General Purpose Gloves - Size 9, 15 Gauge, Dark Grey/Black, Nylon/Spandex Liner
Mi ITEM NUMBER
06880029
11-840-8
Ansell
HyFlex® General Purpose Gloves - Size 8, 15 Gauge, Dark Grey/Black, Nylon/Spandex Liner
Mi ITEM NUMBER
06880028
11-840-7
Ansell
HyFlex® General Purpose Gloves - Size 7, 15 Gauge, Dark Grey/Black, Nylon/Spandex Liner
Mi ITEM NUMBER
06880027
11-840-10
Ansell
HyFlex® General Purpose Gloves - Size 10, 15 Gauge, Dark Grey/Black, Nylon/Spandex Liner
Mi ITEM NUMBER
06880024
Review our industry guide for solutions to protect workers in machinery & equipment from the primary hazards they face.
HyFlex® gloves - engineered for safety.
Ansell offers an expansive portfolio of hand and body protection solutions to guard against hazards such as cut, puncture, abrasion, vibration, electrical, and impact risks.
HYFLEX® M&E INDUSTRY GUIDE
Browse the HyFlex® Hazards and Solutions Catalog for metal fabrication,
machinery and equipment.
Review our industry guide for solutions to protect workers in machinery & equipment from the primary hazards they face.
Review our industry guide for solutions to protect workers in machinery & equipment from the primary hazards they face.
GENERAL PURPOSE
Designed to protect workers against multiple hazards.
11-840/9
Ansell General Purpose Gloves
11-840-9 SZ9 15G DRK GRY/BLK PR NITRILE FOAM M/P GLV
Mi ITEM NUMBER
06880029
11-840/8
Ansell General Purpose Gloves
11-840-8 SZ8 15G DRK GRY/BLK PR NITRILE FOAM M/P GLV
Mi ITEM NUMBER
06880028
11-840/7
Ansell General Purpose Gloves
11-840-7 SZ7 15G DRK GRY/BLK PR NITRILE FOAM M/P GLV
Mi ITEM NUMBER
06880027
11-840/10
Ansell General Purpose Gloves
11-840-10 SZ10 15G DK GRY/BLK PR NITRILE FOAM M/P GLV
Mi ITEM NUMBER
06880024
11-751-9
Ansell
HyFlex® Cut-Resistant Gloves - Size Large, ANSI Cut Level A4, Fiberglass/HPPE/Nylon/Spandex Liner
Mi ITEM NUMBER
07389985
11-435-9
Ansell
HyFlex® Cut-Resistant Gloves - Size Large/9, ANSI Cut Level A4, Dyneema/Fiberglass/Polyester Liner
Mi ITEM NUMBER
05422715
11-727-9
Ansell
HyFlex® 163839 Cut-Resistant Gloves - Size Large, ANSI Cut Level A2, HPPE/Nylon/Spandex Liner
Mi ITEM NUMBER
06789658
11-735-9
Ansell
HyFlex® Cut-Resistant Gloves - Size Large, ANSI Cut Level A4, Fiberglass/HPPE/Nylon/Spandex Liner
Mi ITEM NUMBER
07212325
11-735-9
Ansell
HyFlex® Cut-Resistant Gloves - Size Large, ANSI Cut Level A4, Fiberglass/HPPE/Nylon/
Spandex
ENGINEERED TO PROTECT.
DESIGNED FOR COMFORT.
Keep your workers comfortable and safe from common industrial cut risks.
METAL FAB, M&E INDUSTRY GUIDE
Durable, multipurpose industrial safety gloves for a wide range of jobs.
Ansell. Delivering innovative safety solutions for 125 years.
Keep workers' hands comfortably protected from industrial cut and abrasion hazards.
CUT & ABRASION HAND PROTECTION
HYFLEX® GENERAL PURPOSE
FEATURES:
HYFLEX® GENERAL PURPOSE