1-800-526-9328Support Center
Motion

Grease Fittings

Motion carries a selection of grease fittings for your lubrication equipment needs. Types include button head, standard grease fitting, thread forming, and taper thread grease fitting. With ball check and without ball check options. Materials include carbon steel, stainless steel, and steel. Variety of fitting thread types and head angle options available.
Filter
  • Brand
292 Results

Photos may not represent actual items. Refer to name and product specs for all details.

5186
Lincoln Lubrication 5186
Standard Grease Fitting - M10, M6, M8 Fitting Thread Size, Metric Fitting Thread Type, 100 Per Pack
MI ITEM #00280732
MFR #5186
Factory Order
$287.91/each
12945
Precision Brand 12945
Standard Grease Fitting - 1/4-28 in, 1/8 in Fitting Thread Size, NPT, Taper Fitting Thread Type, 90 Per Pack
MI ITEM #01557512
MFR #12945
In stock
$133.84/each
DCGG5701-3
Dewalt DCGG5701-3
Heavy-Duty 1/8" NPT Grease Gun Coupler 3-Pack
MI ITEM #07520761
MFR #DCGG5701-3
In stock
$22.52/each
5852
Lincoln Lubrication 5852
Grease Fitting Coupler - Steel - 1/8" NPTF
MI ITEM #00280613
MFR #5852
In stock
$11.39/each
5191
Lincoln Lubrication 5191
Standard Grease Fitting - Straight Angle, 1/4-28 in Thread Size, Taper Thread Type
MI ITEM #00280386
MFR #5191
In stock
$6.30/bx
20024
Lincoln Lubrication 20024
Grease Fitting Adapter - Head Angle: Straight
MI ITEM #00280891
MFR #20024
In stock
$6.03/each
12660
Precision Brand 12660
Tricom® Grease Fitting Kit-Assortment - 110 Per Pack
MI ITEM #05889619
MFR #12660
Factory Order
Quote required
47200
Alemite Tools & Equipment 47200
Continuous Pressure Relief Vent, Operating Pressure: 1 to 5psi, Head Angle: Straight, Fitting Thread Type: PTF
MI ITEM #00767855
MFR #47200
In stock
$4.16/each
14771
Lincoln Lubrication 14771
Grease Fitting Block, Number of Fittings: 3, Overall Height: 3/4", Overall Width: 2-3/4"
MI ITEM #00280870
MFR #14771
In stock
$82.65/each
5000-9
Lincoln Lubrication 5000-9
Standard Grease Fitting - Straight Angle, 1/8 in Thread Size, PTF Thread Type
MI ITEM #00280367
MFR #5000-9
In stock
$3.72/each
See substitute items
88525415
Value Collection 88525415
Straight Head Angle, 1/8 NPT Steel Standard Grease Fitting11.11mm Hex
MI ITEM #11772118
MFR #88525415
In stock
$30.93/each
DCGG5701
Dewalt DCGG5701
Heavy Duty 1/8" NPT Grease Gun Coupler
MI ITEM #07208935
MFR #DCGG5701
Factory Order
$10.48/each
5000
Lincoln Lubrication 5000
Thread-Forming Grease Fitting, Head Angle: Straight, Fitting Thread Size: 1/8", Hex Size: 7/16"
MI ITEM #00280364
MFR #5000
In stock
$1.15/each
5181
Lincoln Lubrication 5181
Standard Grease Fitting - Straight Angle, M10 Thread Size, Metric Thread Type
MI ITEM #00280558
MFR #5181
In stock
$2.53/each
5175
Lincoln Lubrication 5175
Standard Grease Fitting - Straight Angle, M6 Thread Size, Metric Thread Type
MI ITEM #00279808
MFR #5175
In stock
$1.30/each
G320
Lincoln Lubrication G320
90°Coupler
MI ITEM #02318152
MFR #G320
Factory Order
$35.70/each
20026
Lincoln Lubrication 20026
Elbow Body, Head Angle: 90°, Male Thread Size: 1/4-28", Male Thread Type: NPT, Shank Length: 5/16"
MI ITEM #00280894
MFR #20026
In stock
$5.47/each
88525449
Value Collection 88525449
Straight Head Angle, 5/16 Thread Steel Drive-In Grease Fitting
MI ITEM #11772121
MFR #88525449
In stock
$18.05/each
5845
Lincoln Lubrication 5845
Grease Fitting Coupler - Steel - 1/8" NPTF
MI ITEM #00280597
MFR #5845
In stock
$23.20/each
See substitute items
B1641-B
Alemite Tools & Equipment B1641-B
Standard Grease Fitting - 10 Per Pack
MI ITEM #00776654
MFR #B1641-B
Factory Order
Quote required
308730
Alemite Tools & Equipment 308730
Narrow Coupler - Steel - 1/8" NPTF
MI ITEM #02731113
MFR #308730
In stock
$29.99/each
B1911-B1
Alemite Tools & Equipment B1911-B1
Standard Grease Fitting - 10 Per Pack
MI ITEM #00776703
MFR #B1911-B1
Factory Order
Quote required
See substitute items
5706
Lincoln Lubrication 5706
Button Head Grease Fitting, Fitting Thread Size: 1/4", Fitting Thread Type: NPTF
MI ITEM #01373371
MFR #5706
In stock
$3.23/each
89817084
Value Collection 89817084
Straight Head Angle, 1/4 NPT Steel Thread-Forming Grease Fitting;14.29mm Hex
MI ITEM #11772864
MFR #89817084
In stock
$23.08/each

Showing 1-24 of 292

Compare Up to 3 ItemsCompare Items (0/3)